OMRON Electromagnetic Lock/Safety Door Switch D4BL

Sebelum PPN:
Rp5.999.900 - Rp8.499.900
Spesifikasi
Rated Frequency (Hz)50/60
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Voltage (V)(For solenoid) 24
Ambient Relative Humidity (RH)95 or less
Allowable Operating Speed (m/s)0.05 to 0.5
Contact Resistance (miliΩ)less than 50
Electric Shock Protection ClassClass I (with ground terminal)
Electrical Durability500,000 operations or more (250 VAC, 10 A resistance load)
Impact Resistance Durability (m/s²)1000 or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability (times)1,000,000 or more
Mounting Side4-way mounting possible (right direction at shipping)
Operating Ambient Temperature (°C)-10~+55 (no freezing)
Operating Force (N) (Direct opening) Minimum 19.61 (EN60947-5-1)
Protection ClassIP67(EN60947-5-1)
Rated Impulse with Stand Voltage (kV)Between terminals of the same polarity, between terminals of different polarity, between each terminal and ground: 4 Between solenoid and ground: 2.5
Rated Insulation Voltage (V) (Ui)300(EN60947-5-1)
Rated Sealed Thermal Current10A(EN60947-5-1)
Shock Resistance Malfunction (m/s²)300 or more
Vibration Resistance (Malfunction)10~55Hz one amplitude 0.35mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After the cutting tool is stopped due to the inertia of the machine, the lock of the protective cover is unlocked automatically by inserting the operation key to unlock the protective cover by means of a controller signal or pushbutton switch. High safety is realized by applying a voltage to the solenoid and releasing the lock for the first time.
EN (TUV) standard acquisition corresponding to the CE marking.
Obtained UL, CSA, CCC certification.
The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. Direct opening certification of the EN standard is displayed in the mark to the switch cover.
The release key can be used during maintenance power outages (power failure).
The body is made of robust and strong aluminum die-casting, and the inside of the box has a protection structure of IP67, UL, CSA TYPE6P, 13.
Conduit ports are also installed in two horizontal and vertical directions.
Series of an adjustable-type operation key corresponding to the display unit type and double doors door the operating state can be confirmed at a glance.
By orientation of the four directions change of the head, Friendly insertion operation keys from four directions.

Ulasan Produk

Tidak ada ulasan