OMRON Din Connector (Fine Fit) XC5

Sebelum PPN:
Rp189.900 - Rp589.900
Spesifikasi
Rated Current (A)2
Rated Voltage (V)AC300
Total Insertion ForceNumber of poles x 0.59 N or less
Contact Material(Contact part) Copper alloy / nickel base Gold plating (0.4 μm), (Terminal part) Copper alloy / nickel base Gold plating (0.15 μm)
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insertion / Removal Durability (Times)200
Insulation Resistance (MΩ)106 or more (at 100 VDC)
Material (Housing)PBT resin with glass (UL94V-0)/gray
Operating Temperature Range (°С)-55~+125 (no freezing at low temperatures)
Withstand Voltage (V/minute)AC 1000 (leakage current 1mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan