OMRON Digital I/O Terminal E-Con Connector Type

Sebelum PPN:
Rp8.799.900 - Rp12.999.900
Spesifikasi
Storage Temperature (°C)-25 to 65
Noise Resistance (V)Compliant with IEC61000-4-4: 2 (power line)
Cap MaterialABS resin
Cover MaterialPMMA resin (Acrylic) optical cover
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Operating Ambient Temperature (°C)-10 to 55
Storage Humidity (%)25 to 85 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with industry standard e-CON connector, easy wiring without special tools.
Digital I / O terminal compatible with industry standard e-CON connector.
A common terminal is prepared for each connector. I / O terminal and sensor can be connected directly.
The input response time can be switched to achieve high-speed processing.
The node address can be selected from rotary switch setting and tool setting.
In case of rotary switch setting, it can be set easily, and node identification during maintenance is easy.

Ulasan Produk

Tidak ada ulasan