OMRON Digital I/O Slave E-Con Connector Type CRT1-VID08S (-1)/VOD08S (-1)

Sebelum PPN:
Rp4.799.900 - Rp4.899.900
Spesifikasi
Shock Resistance (m/s2)150 (3 times for 6 directions in 3 axes)
Type of SignDIN rail mounting or mounting with mounting bracket
AtmosphereNo corrosive gas
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Ambient Relative Humidity (RH)25 to 85 (non-condensing)
Noise resistanceCompliant with IEC61000-4-4, 2kV (power line)
Operating Ambient Temperature (°C)-10 to +55
Storage Temperature (°C)-25 to +65
Type of InsulationPhotocoupler insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vertical slave that reduces wiring and size.
By adopting the industry standard e-CON connector, it is possible to connect directly to the sensor device, which saves space and reduces wiring man-hours by eliminating terminal blocks.
Reduced wiring by using industry standard e-CON connector.
The unit can be downsized by using a connector at the input / output section.
It is possible to collect data from network information at the time of startup to equipment aging and operation.
Flexible installation is possible by DIN rail mounting and bracket mounting.

Ulasan Produk

Tidak ada ulasan