OMRON Connector Type Detection Switch D2X

Sebelum PPN:
Rp25.900
Spesifikasi
Protection ClassIEC IP00
Resistive Load (A)0.1
Operating Temperature Range (°C)-10 to 70 60% RH or less (with no icing or condensation)
Allowable Operation Frequency (times/minute)(Mechanical) 60, (Electrical) 30
Shock Resistance Destruction (m/s²)500 or more
Allowable Operating Speed (mm/s)0.1-100
Contact Resistance (miliΩ)200 or less (initial value)
Durability (times)(Mechanical) 1million or more (60/min), (Electrical) 50K or more (30/min)
Insulation Resistance (MΩ)100 or more (with DC250V insulation resistance meter)
Operating Humidity Range (%RH)45 to 85 (at 5 to 35°C)
Rated Voltage (V)DC 30
Shock Resistance Malfunction (m/s²)300 or more
Vibration Resistance (Malfunction)10 to55Hz double amplitude 1.5mm
Withstand Voltage(Between homopolar terminals) 250 VAC 50/60 Hz for 1 min, (between charged metal part and ground) 250 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wiring can be reduced with a connector.
Switch mounting is a one-touch snap-fit type.
Bi-directional operation type with free mounting direction.

Ulasan Produk

Tidak ada ulasan