OMRON Compact Safety Hinge Door Switch (ARM Lever Type) D4NH

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
Rated Frequency (Hz)50/60
Allowable Operation Frequency (times/minute)Up to 30
Shock Resistance Destruction (m/s²)1000 or more
Allowable Operating Speed (°/s)2-360
Conditional Short Circuit Current (A)100 (EN60947-5-1)
Contact Resistance (miliΩ)25 or less
Contact Spacing (mm)Minimum 2x2
Mechanical Durability (times)1million or more
Minimum Applicable Load (V-mA)DC 5-1 resistance load (N level reference value)
Open thermal Current (A) 10 (EN60947-5-1)
Operating Ambient Temperature (°C)-30 to 70 (but no freezing)
Pollution Degree (Environment to Use)Pollution degree 3 (EN60947-5-1)
Shock Resistance Malfunction (m/s²)300 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the conventional 1NC / 1NO and 2NC, the resin-made small safety hinge door switch contact configuration corresponding to the space saving of machines etc. is available in 2NC / 1NO and 3NC contact types, and the MBB specification is also added.
Standardly adopted Au clad contact with high contact reliability.
Applicable to both general load and minute load.

Ulasan Produk

Tidak ada ulasan