OMRON Box Fan R87B (Kipas Box)

Sebelum PPN:
Rp2.699.900 - Rp5.299.900
Spesifikasi
Storage Temperature (°C)-40 to 85 (no freezing)
Frequency (Hz)50/60
Insulation classIEC B type (130°C) UL A type (105°C) CSA A type (105°C)
Isolation Voltage (V)AC 2000 (1min.) Power supply connection block and non-charged metal part
Material (Frame)Aluminium Die Casting
Allowable Voltage Fluctuation (%)85 to 110 of rated voltage
Ambient Relative Humidity (RH)25 to 85
Applicable StandardPSE, EN/IEC60335 (CE self-declaration)
Bearing MaterialBall bearing
Fan Blade MaterialGlass-filled polycarbonate
Insulation Resistance (MΩ)100 or more (500 VDC mega)
MotorSingle-phase kumatori coil induction motor (2 poles, open type)
Operating Ambient Temperature (°C)-30 to 70 (no freezing)
Power Input (V)AC 200
Protection MethodImpedance protection
SpeedHigh speed
fanR87F (resin blade) axial fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan