OMRON Bit Slave (Connector Type) CRT1B-D02JS (-1)/ D04JS (-1)

Sebelum PPN:
Rp1.599.900 - Rp3.499.900
Spesifikasi
Protection ClassIEC standard IP20
Storage Temperature (°C)-25 to 65
Noise Resistance (V)Compliant with IEC61000-4-4: 2 (power line)
Communication Power Supply Voltage (V)DC 14-26.4
I/O Power Supply Voltage (V)DC 20.4-26.4 (DC 24 -15 to 10%)
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Operating Ambient Temperature (°C)-10 to 55
Shock Resistance (m/s²)150 (3 times for 6 directions in 3 axes)
Storage Humidity (%)25 to 85 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The industry's smallest bit slave. Innovate the wiring of all devices.
2-point I / O type and 4-point I / O type are available.
Compact size that can be installed in a small space. It can be installed near I / O devices, and saves space and wiring.
Bit slaves are the first in the industry to use low-cost round cables that are easy to procure. Select according to the flat cable with high wiring properties and application.

Ulasan Produk

Tidak ada ulasan