OMRON Analog I/O Slave CRT1-AD04/DA02

Sebelum PPN:
Rp9.399.900 - Rp9.999.900
Spesifikasi
Storage Temperature (°C)-25 to 65
Resolution1/6000 (full scale)
Insulation Resistance (MΩ)20 or more (between isolated circuits)
Noise Resistance (V)Compliant with IEC61000-4-4: 2 (power line)
Operating Ambient Temperature (°C)-10 to 55
Shock Resistance (m/s²)150 (3 times for 6 directions in 3 axes)
Storage Humidity (%)25 to 85 (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Analog processing similar to that of digital panel meters is possible by using arithmetic functions such as the scaling function.
By using the differential / integral function, it is possible to perform analog integration processing such as equipment abnormality signs and diversion.
By using the user calibration function, "Deviation" correction of input values (or output values) is possible.
The input (or output) range can be easily changed with only switch settings.

Ulasan Produk

Tidak ada ulasan