OMRON Alternate Operation Relay 61F-AN

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.999.900
Spesifikasi
Shock Resistance Destruction (m/s²)98
Ambient Relative Humidity (RH)45-85
Type of TerminalScrew tightening type
Response Time (ms)25 or less of operation, 30 or less when returning
Vibration Resistance (Destruction)10-55Hz Double amplitude 1mm
Electrical Life (Rated Load) (times)100K or more
Insulation Resistance (MΩ)10 or more (at 500 VDC) (between all contact circuits and power supply circuit)
Mechanical Life (times)1million or more (opening and closing frequency 1800 times/hour)
Operating Ambient Temperature (°C)-10 to 55
Rated Voltage (V)AC 200
Withstand VoltageAC2000V 50/60Hz 1min (between contact circuit and power supply circuit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extends the life of the motor and enables emergency response by one-sided operation when cleaning the water tank or when the pump breaks down.
An electronic relay that operates in the same way as the ratchet relay type G4Q.
Compared to the G4Q type, the power application time is shorter and there are no restrictions on the mounting direction.

Ulasan Produk