OMRON Alternate Operation Relay

Sebelum PPN:
Rp1.999.900
Spesifikasi
Included AccessoriesHolding bracket PFC-N8
Number of Pins8
Power Supply Voltage (V) AC100 to 240
StructureCompact plug-in type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An electronic relay that operates in the same way as the ratchet relay type G4Q. Compared to the G4Q, the power application time is shorter, and there are no restrictions on the mounting direction. Compact type (61F-AN) and compact plug-in type (61F-APN2) are available
When using one-sided operation, it is necessary to provide a changeover switch in an external sequence.

Ulasan Produk

Tidak ada ulasan