Chenying Hand Pull Manual Lubricator KSB (Lubrikator)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Maximum Volume (cc)8
Oil Tank Capacity (cc)650
Fixed Hole Distance(mm)110.136
Length(mm)186
Height(mm)125
Maximum Pressure (kgf/cm²)3.5
Oil Viscosity (cSt)'32-68 at 40°C
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CTA type is divided by the volume of oil tank CTA-3(180cc) and CTA-8(650cc).
- The oil outlet of CTA-8 can be lef-pull type or right-pull type upon request, 04 or 06 discharge bore are available on request.
- Low cost, high practicality. It can be used in diverse machinery.
- Easy to be operated by pulling up the tee-handle for oil feeding repeatedly.
- Small volume and easy for installation.
- The unit is equipped with reverse stopper that prevents the back-fow of oil.

Ulasan Produk

Tidak ada ulasan