Chenying Lubrication (Pompa Gemuk Manual)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Effective Capacity (cc)400
Maximum Volume (cc/stroke)2
Fixed Hole Distance(mm)70
Length(mm)134
Width95
Height358
Maximum Pressure (kgf/cm²)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CLHA-25 type works with disposable grease tube (400 cc) that is more convenient for cleaning and easy operating. The disposable grease tube is not included.
- Chen Ying manual grease type lubricator can easily be operated by pushing the handle down for grease feeding repeatedly.
- Manual grease type lubricator is small and easy for installation.
- The standard grease tube thread of C L HA-25 is M15 x P2.5 with reservoir cover and thread M15 x P2.0 is also available on request.
- CLHP-40 and CLHP-50 have a hard spring inside that is suitable for NLGI grades 000 to 2.
- Recommend using a grease gun for

filling with lubricant from grease inlet. It can avoid air or impurities dropping into the reservoir.

Ulasan Produk

Tidak ada ulasan