Chenying Manual Grease Lubricator (Pompa Gemuk)

Sebelum PPN:
Rp2.199.900 - Rp2.299.900
Spesifikasi
Maximum Volume (cc/stroke)2
Discharge Bore(mm)6
ViscosityGrease NLGI Grades 0 to 000
Fixed Hole Distance(mm)70.75
Length(mm)134
Width95
Height315
Maximum Pressure (kgf/cm²)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CLHA type has an air tight pushing lump, which can press grease out smoothly.
- Low cost and high practicality. It can be applied to various types of machines.
- Easy to be operated by pushing the handle down for oil feeding.
- Small size and easy for installation.
- CLHA type is suitable for Grease NLGI 000-0
- Recommend using a grease gun for flling with lubricant from the grease inlet. It can avoid air or impurities dropping into the reservoir.
- Fill the lubricator with grease and press several times to exhaust air before mounting the distributors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait