Chenying Type Pressure Relief Manual Lubricator (Lubrikator Manual)

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Maximum Volume (cc)8
Maximum Pressure (kgf/cm²)15
Oil Viscosity (cSt)'32-68 at 40°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- CLAB is the only one manual type of pressure-relief type lubricators. It has to work with volume distributors.
- The discharge volume of oil is fxed.
- CLAB type is low cost, and high practicality.
- Easy to be operated by pushing the handle down for oil feeding.
- Small size and easy to install.
- It is divided by the volume of oil tank CLAB-6 (350cc) and CLAB-8 (600cc).
- The unit is equipped with reverse stopper that prevents the back-fow of oil.
- It has an oil outlet on lef or right side of the unit. Dual outlets (lef and right sides) are also available.

Ulasan Produk

Tidak ada ulasan