Chenying Manual Lubricator Type Hand Pressing (Pompa Oli Manual)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Maximum Volume (cc)8
Capacity (L)2
Discharge BoreØ4/Ø6
Fixed Hole Distance(mm)145
Length(mm)215
Height(mm)253
Maximum Pressure (kgf/cm²)5
Oil Viscosity (cSt)'32-68 at 40°C
Width (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Features
- Easy to be operated by pushing the handle down for oil feeding.
- Small volume and easy for installation.
- Low cost, high practicality. It can be used in diverse machinery.
- The oil outlet can be on lef-hand side or right-hand side of the unit. 04 or 06 discharge bore are avialable on request.
- The unit is equipped with reverse stopper that prevents the back-fow of oil.

Ulasan Produk

Tidak ada ulasan