Apera Portable Turbidity Meter Tungsten Light Source

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light Source : Tungsten filament lamp, 400-600 nm
Regulatory : U.S EPA 180.1 Method
Range : 0 – 1000 NTU (FNU), auto. Ranging
Resolution : 0.01 NTU (0 – 19.99) / 0.1 NTU (20.0 – 99.9) / 1 NTU (100 – 1000)
Accuracy : ± 2% of reading plus stray light
Repeatability : ±1% of reading or 0.02 NTU, whichever is greater
Screen : TFT Color Screen
Sample cuvette : Φ25x 60 mm, 18 mL, high borosilicate glass with lid
Power supply : 3.7V rechargeable lithium battery
Include :
Meter, calibration solution*5, sample cuvette*6, microfiber cloth, silicone oil, software flashdrive, USB cable, power adapter, manual, carrying case

Ulasan Produk

Tidak ada ulasan