Everlasting Mechanical Gland Packing Bestflon Asbestos PTFE

Sebelum PPN:
Rp1.899.900
Spesifikasi
Temperature (°C)-100 up to 280
Pressure Rotating (bar)10
Pressure Reciprocating (bar)30
Pressure Valves (bar)80
Velocity (m/s)10
PH Value3-13
Density (g/cm³)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Everlasting BESTFLON Packing is diagonally braided from fine asbestos (chrysotile) fiber impregnated with PTFE and heat-resistance lubricant. It has anti-corrosive and long service properties. It is the economic packing suitable for rotary and reciprocating pumps and for valves as well.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait