Viva Air Compressor D-Driven Fox (Kompresor Angin)

Sebelum PPN:
Rp6.899.900
Spesifikasi
Power (HP)2 (1.5kW)
Air Tank Capacity (L)25
Number of Cylinder1
Speed (rpm)1720
Dimensions (LxWxH) (cm)55x30x60
Displacement Volume (L/minute)155 (5.5Cfm)
Maximum Pressure (kg/cm²)10 (145PSi)
Working Pressure (kg/cm²)8 (115PSi)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct Drive Air-Compressor

Direct Drive Air Compressor is designed for applying with a wide range of accessories and pneumatic tools. This type, long life with a low rpm, provides a very high efficiency and fast performance in different semi-professional applications, including large-size pneumatic tools. Direct Drive Air Compressor is also ideal for using at household for DIY as the design is easy for move.

- Powerful, reliable, and fast
- Long life with a low rpm
- High efficiency for heavy-duty usage Suitable for large-size pneumatic tools and semi-professional purpose
- Idea for household for DIY

Ulasan Produk

Tidak ada ulasan

Halaman Terkait