KDK-IMPORT Kipas Exhaust Plafon Sirocco (Kipas Ventilasi)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Size (cm)24
Voltage (V)220
Frequency (Hz)50
Air Volume (m³/hour)140
Duct Size (mm)Ø100
Installation Size (mm)240x240
Noise (dBA)25
Power Consumption (W)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exhaust type
Available in South East Asia markets only
Auto operation by motion sensor
Off delay time with 15 minutes
HP (Half-pitch) motor with ball bearing
Taper blade sirocco fan
Curve-shaped backdraft shutter
Pre-installed power cord
Feature
South East Asia Edition
Auto opreation by motion sensor
Super low noise design
Off delay timer
Long life ball bearing motor
Taper blade sirocco fan
Rasonance-Noise-Absorption Structure

Ulasan Produk

Tidak ada ulasan