Unit Signs Vinyl Tape for Signs (Lakban Listrik)

Sebelum PPN:
Rp209.900
Spesifikasi
MaterialPVC
ColorPink
Tape Length (m)50
Tape Width (mm)30
AdhesiveNone
TRUSCO Number826-4130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is most suitable as a marker for displaying areas such as civil engineering, surveying, forestry, and landscaping. The pink color stands out clearly even in the mountains.
It is most suitable for displaying the area in the forest.

Ulasan Produk

Tidak ada ulasan