Hibiscus (Landart) Spray Sheet Rail Type Symbol (Sheet Cetakan Stensil)

Sebelum PPN:
Rp679.900
Spesifikasi
Dimensions (WxH) (mm)44 to 135x135
Character Height (mm)100
Rail (mm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stencil sheet that allows you to mark characters neatly. Since it bends flexibly, it can be used even on curved surfaces. Made of polyethylene that is easy to process and resistant to solvents. You can insert it into the attached rail and spray it side by side.
Easy marking of letters and symbols used during construction and surveying
Warning
Apply strippable paint spray (stripping agent) before use to remove the paint cleanly.

Ulasan Produk

Tidak ada ulasan