DOGYU Chalk Bar 2000 (With Chalk) (Gagang Kapur)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Included Accessories (mm)Soil Beef Marking Chalk Thick Type 25 (white)
Suitable Diameter (Chalk) (mm)Φ25
Shaft Dimensions (mm)790-2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New with chalk!
Ideal for marking out of reach!
Aluminum shaft specifications that are convenient to carry!
Warning
The choke used is assumed to be 25Φ. Writing instruments other than 25Φ cannot be attached.
Please note that if you use too much chalk from the tip part during use, the chalk may break.

Ulasan Produk

Tidak ada ulasan