Zebra Gel Ink Pen Sarasa Clip Butterfly Series (Pulpen G2 / Pulpen Gel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.900
Spesifikasi
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SARASA CLIP has newly added Butterfly pattern
Retractable, Water-based, Pigment Gel Ink
Smooth writing pen equiped with a binder clip
Made from recycled materials
Limited Edition
Grip Colour: (0.5mm)
Black, Blue, Purple, Pink, Red,
Vintage Green Black, Vintage Blue Black, Vintage Blue Gray, Vintage Red Black, Vintage Brown Gray
Ink Colour: Matched with grip colour
Refill: JF 0.5mm (Black, Blue, Red, Blue Black)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait