Mamibot Floor Cleaner and Washer

Sebelum PPN:
Rp5.099.900
Spesifikasi
Power Battery (mAh)4900
Suction Power (Pa)5000/5500
Charging Time (hour)3-4
Clean Water Tank (ml)680
Dirty Water Tank (ml)450
Dimensions Packaging (cm)34x35x63
Rated Power (W)150
Rated Voltage (V)DC 30
Run Time (minute)17-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mamibot Cordless FLOMO, The Floor Scrubber, 5in1 multifunction cleaner (Mop Scrubbing, Vacuum, Sterilize, Self-cleaning, and drying).
Feature
- Wet washing and dry vacuuming at the same time
- Self-cleaning and charging based integrated
- Clean water and dirty water tank separated
- strong suction power and wet washing interated
- Cordless designed with detachable battery pack
- 17-30 min running time in Standard/Max modes
- LED screen visable for working status
- UVC lamp built-in for bacteria and dust mite killing
- Voice reminding functioning, and more fun to be discovered.

Ulasan Produk

Tidak ada ulasan