Parklon Toy Organizer (Wadah Mainan)

Sebelum PPN:
Rp1.399.900 - Rp2.999.900
Spesifikasi
ColorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ifam Toys Organizer is a storage made of BPA-free high quality plastic with stylish design and ergonomic. This toy organizer can be used to store toys and children’s books, so it can keep the house tidy. Other than that, this toy organizer is also easily assembled and cleaned.
Feature
- Completed with 1 set of bookshelf to give space to more items
- Have 9 trays to store many toys
- Each tray can hold up to 5 kg of toys
- Combination of neutral color so it can easily blend with the interior of the house
- Easily assembled in 5 minutes, without needing any tools
- Flexible usage
- No sharp edges so it is safe for children
- 100% plastic (PE / PP / ABS) sourced from Korea, without using used / recycled plastic
- Safe material and BPA free
- Certified by CE & SGS Korea for baby safety material

Ulasan Produk

Tidak ada ulasan

Halaman Terkait