R+W Coupling Miniature Bellows MK6 Series (Kopler)

Sebelum PPN:
Rp5.099.900 - Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
on one side an expanding shaft with tapered clamping element
on one side a clamping hub
backlash-free, blind mate press-fit connection (glass-fiber reinforced plastic)
Temperature range: -30° to +110° C (-22° F to +230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life and are maintenance-free if the technical ratings are not exceeded.
Material:
bellows made of highly flexible high-grade stainless steel
clamping hub aluminium
expanding hub and cone (steel)
Speeds:
up to 10,000 rpm
over 10,000 rpm available with balanced version.
Properties of Miniature Coupling model MK6:
blacklash-free and torsionally rigid
compensates for 3-axis of misalignment
easy mounting and dismounting
electrically insulated
self-adjusting
no wear
low moment of inertia

Ulasan Produk

Tidak ada ulasan