R+W Coupling Miniature Bellows MK3 Series (Kopler)

Sebelum PPN:
Rp4.199.900 - Rp7.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
on one side with a single radial clamping screw ISO 4762
on one side an expanding shaft with tapered clamping element.
Temperature range: -30° C to +110° C (-22° F to +230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life, and are maintenance-free if the technical ratings are not exceeded.
Material:
bellows are made of highly flexible high-grade stainless steel
clamping hub aluminium
expanding hub and cone (steel)
Speeds: Up to 10,000 rpm, in excess of 10,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK3:
backlash-free and torsionally rigid
compensates for 3-axis of misalignment
easy mounting
compact design, conserves space while saving cost
low moment of inertia

Ulasan Produk

Tidak ada ulasan