R+W Coupling Miniature Bellows MK2 Series (Kopler)

Sebelum PPN:
Rp4.199.900 - Rp6.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
standard: With a single radial clamping screw per hub ISO 4762
option (MKH): Both clamping hubs completely removable
Temperature range: -30°C to +110°C (-22° F to +230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Service life: These couplings have an infinite life, and are maintenance-free if the technical ratings are not exceeded.
Material:
bellows are made of highly flexible high-grade stainless steel
hubs from aluminium.
Speeds: Up to 10,000 rpm, in excess of 10,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK2:
backlash-free and torsionally rigid
compensates for 3-axis of misalignment
frictional connection utilizing clamping hubs
for high dynamic applications
low moment of inertia

Ulasan Produk

Tidak ada ulasan