R+W Coupling Miniature Bellows MK1 Series (Kopler)

Sebelum PPN:
Rp3.199.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Hubs with DIN 916 radial set screw and integral dismounting groove.
Tempretaure range: -30° C to +110° C (-22° F to +230° F)
Tolerance: On the hub/shaft connection 0.01 to 0.08 mm.
Service life: These couplings have an infinite service life, and are maintenance free, if the technical ratings are not exceeded.
Material:
bellows are made of higly flexible high-grade stainless steel, bellow of the serie 0.5 is Tombac
hubs from aluminium
Speeds: Up to 20,000 rpm, in excess of 20,000 rpm available with balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material and bellows are available upon request.
Properties of Miniature Coupling model MK1:
backlash-free and torsionally rigid
compensates for 3-axis of misalignment
a mounting groove or flattening of the shaft is not required due to the integrated dismounting groove
low-cost design
low moment of inertia

Ulasan Produk

Tidak ada ulasan