R+W Coupling Elastomer EK2 Series (Kopler)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Fit Length (C) (mm)30
Inside Diameter Possible From Ø to Ø H7 (D1/2) (mm)12-32
Inside Diameter of Elastomer (DE) (mm)26.2
Outside Diameter (B) (mm)56
Outside Diameter with Screw Head (BS) (mm)57
Distance (G) (mm)10
Distance Between Centerlines (F) (mm)21
Fastening Screw (ISO 4762)M6
Hub Length (H) (mm)46
Maximum Torque (N m)150
Moment of Inertia Per Hub (J1/J2) (10¯³kgm²)0.05
Overall Length A (mm)78
Rated Torque (N m)75
Speed Balanced (10³minute-1)31
Speed Standard (rpm)11000
Tightening Torque of The Fastening Screw (N m)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Two coupling hubs are concentrically machined with curved jaws.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.
Material:
clamping hub: up to series 450 high strength aluminum, from series 800 and up steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below *Please contact R+W ISO 2.5 balance grade available
Properties of Elastomer Coupling model EK2:
easy assembly
concentrically machined hubs
vibration damping
backlash free
electrically isolating
press fit design

Ulasan Produk

Tidak ada ulasan