R+W Coupling Elastomer EK7 Series (Kopler)

Sebelum PPN:
Rp3.999.900 - Rp52.999.900
Spesifikasi
TypeA|B|C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Two coupling hubs are concentrically machined with curved jaws.
one side with clamping hub and screw per ISO 4762.
one side with expanding shaft and internally tapered clamping element.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm. Suggested bore tolerance for expanding shaft ISO H7.
Material:
clamping hub: up to series 450 high strength aluminum, from series 800 and up steel
expanding shaft and cone: steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below, *Please contact R+W
ISO 2.5 balance grade available
Properties of Elastomer Coupling model EK7:
short compact design
easy mounting
concentrically machined hubs
axial installation with expanding shaft
backlash free
electrically isolating

Ulasan Produk

Tidak ada ulasan