R+W Coupling Elastomer EK6 Series (Kopler)

Sebelum PPN:
Rp9.599.900 - Rp62.999.900
Spesifikasi
TypeA|B|C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Two coupling hubs are concentrically machined with curved jaws.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.
Material:
clamping hub and clamping ring: up to series 450 high strength aluminum, series 800 and up steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below *Please contact R+W
ISO 2.5 balance grade available
Properties of Elastomer Coupling model EK6:
high clamping forces
concentrically machined hubs
vibration damping
electrically isolating
backlash free
press fit design
axial mounting possible

Ulasan Produk

Tidak ada ulasan