R+W Coupling Elastomer EK2 Series (Kopler)

Sebelum PPN:
Rp5.999.900 - Rp46.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: Two coupling hubs are concentrically machined with curved jaws.
Tolerance: Overall clearance between shaft and hub 0.01 to 0.05 mm.
Material:
clamping hub: up to series 450 high strength aluminum, from series 800 and up steel
elastomer insert: precision molded, wear resistant, and thermally stable polymer
Speeds: See table below *Please contact R+W ISO 2.5 balance grade available
Properties of Elastomer Coupling model EK2:
easy assembly
concentrically machined hubs
vibration damping
backlash free
electrically isolating
press fit design

Ulasan Produk

Tidak ada ulasan