R+W Coupling Bellows BKS Series (Kopler)

Sebelum PPN:
Rp25.999.900 - Rp80.999.900
Spesifikasi
Angular ± (Max.) (degree)1
Lateral ± (Max.) (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
With a single ISO 4762 radial clamping screw per hub.
Laser welded connection between hubs and bellows.
Self opening clamp system optional: Loosening the clamping screw applies force to the pin, which forces the clamp into the open position for easy mounting and dismounting.
Temperature range: -40° C to +300° C (-40° F to +572° F)
Tolerance: Overall clearance between hub and shaft 0.01-0.05 mm.
Material:Bellows, clamping hubs, and clamping screws made from stainless steel; detailed specifications upon request.
Speeds: Up to 10,000 rpm; in excess of 10,000 rpm with finely balanced version (up to G = 2.5).
Properties of Bellows Coupling Model BKS:
for high temperatures
compact
easy to mount
suited for space restricted installations

Ulasan Produk

Tidak ada ulasan