R+W Coupling Bellows BK3 Series (Kopler)

Sebelum PPN:
Rp9.399.900 - Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design: With tapered conical sleeves and strong, captive ISO 4017 draw-off screws.
Temperature range: -30° C to +100° C (-22° F to +212° F)
Backlash: Absolutely backlash-free due to frictional clamp connection.
Service life: These couplings are maintenance-free if the technical ratings are not exceeded.
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm
Material:
Bellows made of highly flexible high-grade stainless steel
The hub material is steel
Brief overload: Acceptable up to 1.5 times the value specified.
Speeds: Up to 10,000 rpm, in excess of 10,000 available with a finely balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.
Properties of Bellos Coupling model BK3
high clamping forces
high degree of operating dependability
new draw off device suited for space restricted installations

Ulasan Produk

Tidak ada ulasan

Halaman Terkait