R+W Coupling Bellows BK2 Series (Kopler)

Sebelum PPN:
Rp9.699.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Design:
With a single radial clamping screw per hub ISO 4762.
Any imbalance of the clamping hubs is compensated for by balancing bores located on the inside of the hub.
Temperature range: -30° C bis +100° C (-22° F to +212° F)
Backlash: Absolutely backlash-free due to frictional clamp connection.
Service life: These couplings are maintenance-free if the technical ratings are not exceeded.
Tolerance: On the hub/shaft connection 0.01 to 0.05 mm.
Material:
Bellows made of highly flexible high-grade stainless steel.
Hub material: see table below.
Brief overloads: Acceptable up to 1.5 times the value specified.
Speeds: Up to 10,000 rpm, in excess of 10,000 available with a finely balanced version.
Non-standard application: Custom designs with varied tolerances, keyways, non-standard material, bellows and ATEX designs are available upon request.
Properties of Bellows Coupling model BK2:
easy to mount
suited for space restricted installations
low moment of inertia

Ulasan Produk

Tidak ada ulasan