Panduit Netkey Fiber Single Mode PIGTAIL

Sebelum PPN:
Rp76.900 - Rp95.900
Spesifikasi
Fiber TypeOS2
Installation Temperature (°C)-10 to 60 (14 to 140°F)
Resistance PropertiesFlame-Resistant
Cable ColorYellow
EnvironmentIndoor
Standards MetTIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Body StyleDuplex
Boot ColorElectric Ivory
Fiber Diameter (µm)9
Maximum Connector Insertion Loss (dB)0.3
Minimum Connector Return Loss (dB)50
Number of Fibers1
Operating Temperature (°C)-10 to 60 (14 to 140°F)
Outer Diameter (mm)0.9 (0.03inch)
Overall Length (m)1 (3.28084ft)
Part FeaturesRiser rated patch cords support installations that require this flame rating in specific environments
Product TypeFiber Optic Patch Cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NetKey 1 Fiber pigtail is OS2, LC to pigtail with 900µm buffered cable and is 1 meter in length.
Use
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.

Ulasan Produk

Tidak ada ulasan