Spesifikasi
| Content | Alcohol-based dye ink |
|---|---|
| Ink Amount (ml) | 12 |
| Ink Amount/Refill (ml) | Sketch: approx. 1.8; Ciao: approx. 1.4; Classic: approx. 2.5; Wide: approx. 3.4 |
| Length (mm) | 140 |
| Diameter (mm) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Copic markers are made to last and have been refillable since the launch in 1987. Copic Ink features an improved design for an improved refill experience, the long nozzle allows for quick and precise refills and is also optimal for creating alcohol ink art. The translucent bottle makes it easier to measure and control the quantity used.
The expertly formulated inks are of highest grade dye-based inks, low odour, water-free and quick drying. Can be used for airbrush work and classic sketching and drawing with pen and brushes
Each Copic Ink refills x9 Copic Ciao, x7 Copic Sketch and x5 Copic Classic which reduces waste and makes the use more economical. Please always recycle the cap and bottle (check local guidelines).
Precautions for use
Please do not use this product for any purposes other than blending colour.
Copic Ink is alcohol-based and flammable. Keep away from direct sunlight and extreme temperatures.
Keep out of reach of children.
Use in a well-ventilated area.
Checked fulness everytime you add the colour.
Refill the markers on an empty flat, steady surface.
Be careful not to overfill the markers.
How to refill Copic
Uncap both ends of the marker.
Using the tweezer tool, pull the broad nib out from the base.
Insert the nozzle into the core of the marker and refill the ink by squeezing the bottle gently.
Once completed insert back the nib in place.
The expertly formulated inks are of highest grade dye-based inks, low odour, water-free and quick drying. Can be used for airbrush work and classic sketching and drawing with pen and brushes
Each Copic Ink refills x9 Copic Ciao, x7 Copic Sketch and x5 Copic Classic which reduces waste and makes the use more economical. Please always recycle the cap and bottle (check local guidelines).
Precautions for use
Please do not use this product for any purposes other than blending colour.
Copic Ink is alcohol-based and flammable. Keep away from direct sunlight and extreme temperatures.
Keep out of reach of children.
Use in a well-ventilated area.
Checked fulness everytime you add the colour.
Refill the markers on an empty flat, steady surface.
Be careful not to overfill the markers.
How to refill Copic
Uncap both ends of the marker.
Using the tweezer tool, pull the broad nib out from the base.
Insert the nozzle into the core of the marker and refill the ink by squeezing the bottle gently.
Once completed insert back the nib in place.
Peringatan
Foto produk adalah varian warna yang tersedia, warna yang sebenarnya untuk item ini tertera pada nama produk.Feature
Translucency and controlThe new bottle allows for easy readability and measuring of ink amount. The packaging is fully recyclable* (*may vary by local guidelines)
Quick and easy refills
The long nozzle is designed to reach the ink reservoir inside the marker barrel to enable smooth and clean refills.
Caps matched to the colours contained
Copic Ink is supplied in bottles with coloured caps that match the actual colours included.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
