Spesifikasi
| Color | Black |
|---|---|
| Speaker Size (mm) | 11 |
| Dimensions (LxWxH) (mm) | Headset 47.1x16.6x20.5 (1.85x0.65x0.81inch) |
| Box Content | Jabra Talk 25 headset - Micro USB cable - 3 eargels - 2 earhooks- Quick Start Guide - Warranty and Warning leaflets |
| Operating Temperature (°C) | 0 to + 45 (32 to 113°F) |
| Wireless Range (m) | Up to 30 |
| Ear Cushion Type | Ear gels size M |
| Stereo/Mono | Mono |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered to keep conversations simple.
- HD calls. Crystal-clear conversations
Enjoy high-definition calls with an omni-directional microphone and 11 mm dynamic speaker that are optimised for high-quality, crystal-clear conversations.
- Get notifications. Stream GPS and media
Talk 25 gets the most out of your media, allowing you to wirelessly stream GPS directions, music and podcasts from your mobile phone. It also comes with voice guidance, notifying you when you need to recharge the device, and giving you updates on your connection status.
- Long-lasting calls. Power-saving technology
With up to 8 hours of calls and up to 10 days of standby time, make reliable Bluetooth wireless calls throughout the day on a single charge. With the Power Nap feature, Talk 25 extends battery power by turning itself off if disconnected from a device for a full hour.
Audio
- Microphone type
1 x omni-directional ECM
- Speak
11 mm dynamic speaker
- Microphone frequency range
100 Hz to 8 kHz
- Microphone sensitivity
-42 dBV/Pa
- Speaker frequency range
300 Hz to 7 kHz
Ease of use
- Paired devices
Up to 8, connected to two at the same time (MultiUse™)
- Wearing style
In-ear wearing style (with or without earhook)
- App support
Jabra Assist app.
Battery
- Talk time
Up to 8 hours
- Charging time
Approximately 2 hours
- Standby time
Up to 10 days
Connectivity
- Bluetooth® compliance
Bluetooth® 4.0
- Wireless range
Up to 98 feet / 30 metres
- Bluetooth pairing list
Up to 8 devices
- HD calls. Crystal-clear conversations
Enjoy high-definition calls with an omni-directional microphone and 11 mm dynamic speaker that are optimised for high-quality, crystal-clear conversations.
- Get notifications. Stream GPS and media
Talk 25 gets the most out of your media, allowing you to wirelessly stream GPS directions, music and podcasts from your mobile phone. It also comes with voice guidance, notifying you when you need to recharge the device, and giving you updates on your connection status.
- Long-lasting calls. Power-saving technology
With up to 8 hours of calls and up to 10 days of standby time, make reliable Bluetooth wireless calls throughout the day on a single charge. With the Power Nap feature, Talk 25 extends battery power by turning itself off if disconnected from a device for a full hour.
Audio
- Microphone type
1 x omni-directional ECM
- Speak
11 mm dynamic speaker
- Microphone frequency range
100 Hz to 8 kHz
- Microphone sensitivity
-42 dBV/Pa
- Speaker frequency range
300 Hz to 7 kHz
Ease of use
- Paired devices
Up to 8, connected to two at the same time (MultiUse™)
- Wearing style
In-ear wearing style (with or without earhook)
- App support
Jabra Assist app.
Battery
- Talk time
Up to 8 hours
- Charging time
Approximately 2 hours
- Standby time
Up to 10 days
Connectivity
- Bluetooth® compliance
Bluetooth® 4.0
- Wireless range
Up to 98 feet / 30 metres
- Bluetooth pairing list
Up to 8 devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
