Spesifikasi
| Drive Diameter (mm) | 40 |
|---|---|
| Type | Closed-back Dynamic |
| Sensitivity Headphone (dB/mW) | 103 |
| Frequency Response (Hz) | 10 to 24000 |
| Impedance (ohm) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ATH-770XCOM Stereo Headset
This ATH-770XCOM Stereo Headset make and receive calls easily with superior sound quality.
Ideal for work-related video conferencing and private video calls, as well as podcasting, streaming, and other content creation. The 3.5 mm (1/8ʺ) 4-pole mini-plug connects directly to a computer or tablet for immediate online use.
The headphones utilize the same acoustic technology found in Audio- Technica models favoured by DJs and musicians. This means you get deep, impressive bass and crisp, clear vocals when enjoying music.
The headset also includes a condenser microphone, known for superior performance in gaming headsets. The flexible gooseneck ensures optimum positioning to accurately capture your voice.
This ATH-770XCOM Stereo Headset make and receive calls easily with superior sound quality.
Ideal for work-related video conferencing and private video calls, as well as podcasting, streaming, and other content creation. The 3.5 mm (1/8ʺ) 4-pole mini-plug connects directly to a computer or tablet for immediate online use.
The headphones utilize the same acoustic technology found in Audio- Technica models favoured by DJs and musicians. This means you get deep, impressive bass and crisp, clear vocals when enjoying music.
The headset also includes a condenser microphone, known for superior performance in gaming headsets. The flexible gooseneck ensures optimum positioning to accurately capture your voice.
Feature
Unidirectional microphone with flexible gooseneck accurately captures your voiceThe compact, high-performance condenser microphone minimizes the sound of breathing to capture only your voice. The flexible gooseneck design makes it easy to adjust the microphone to the best position for you.
Mute function for instant silencing of the mic
Easily accessible volume control
The volume can be adjusted directly on the headset without changing the volume on the computer.
40 mm drivers and high-quality microphone for clear online calls
The headset combines our DJ monitor headphone acoustic technology with microphone technology developed over many years.
Enclosed design shuts out external noise
The enclosed design prevents sound from leaking, eliminating microphone feedback loops while also ensuring a rich sound field.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
