Sebelum PPN:
Rp6.299.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Speed (rpm) | 33-1/3, 45 |
|---|---|
| Signal to Noise Ratio (dB) | >60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AT-LPW40WN
The AT-LPW40WN is a fully manual, belt-drive turntable designed to give you optimal high-fidelity audio reproduction from vinyl. It features an aesthetically pleasing anti-resonance MDF (medium density fiberboard) plinth with simulated walnut wood veneer to limit low-frequency acoustical feedback and a sensor-monitored motor to ensure accurate platter rotation speeds at 33-1/3 and 45 RPM.
The turntable includes a straight carbon-fiber tonearm with adjustable tracking force and an AT-HS4 universal ½"-mount headshell with an AT-VM95E Dual Moving Magnet phono cartridge. Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the versatile, high-performance AT-VM95E cartridge, which comes with a 0.3 x 0.7 mil elliptical stylus, but is also compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application.
The AT-LPW40WN is equipped with a built-in selectable phono preamp and a detachable dual RCA output cable to enable direct connection to components with or without a dedicated phono input.
The AT-LPW40WN is a fully manual, belt-drive turntable designed to give you optimal high-fidelity audio reproduction from vinyl. It features an aesthetically pleasing anti-resonance MDF (medium density fiberboard) plinth with simulated walnut wood veneer to limit low-frequency acoustical feedback and a sensor-monitored motor to ensure accurate platter rotation speeds at 33-1/3 and 45 RPM.
The turntable includes a straight carbon-fiber tonearm with adjustable tracking force and an AT-HS4 universal ½"-mount headshell with an AT-VM95E Dual Moving Magnet phono cartridge. Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the versatile, high-performance AT-VM95E cartridge, which comes with a 0.3 x 0.7 mil elliptical stylus, but is also compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application.
The AT-LPW40WN is equipped with a built-in selectable phono preamp and a detachable dual RCA output cable to enable direct connection to components with or without a dedicated phono input.
Feature
Fully manual, belt-drive operation with two speeds: 33-1/3 and 45 RPMMotor features a speed-sensor system to maintain accurate platter rotation speed
Fully manual operation
Adjustable dynamic anti-skate control
Professional anti-resonance, die-cast aluminum platter with rubber mat
AT-HS4 universal ½"-mount headshell and AT-VM95E Dual Moving Magnet phono cartridge with 0.3 x 0.7 mil elliptical stylus
AT-VM95E cartridge is compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application
Straight carbon-fiber tonearm with hydraulically damped lift control and lockable rest
Anti-resonance MDF (medium density fiberboard) plinth with walnut simulated wood veneer
Built-in switchable phono pre-amplifier for phono or line-level output
AC adapter handles AC/DC conversion outside of the chassis, reducing noise in the signal chain
Includes dual RCA (male) to dual RCA (male) stereo cable, 45 RPM adapter, rubber mat, and removable hinged dust cover
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
