Spesifikasi
| Speaker Size (mm) | 6 |
|---|---|
| Corded Charging | USB-C |
| Standby Time | 6 months |
| Battery | Rechargeable lithium-ion battery |
| Charging Time (hour) | Up to 2 and 20 minutes, full charge with dedicated USB wall charger (500mA) |
| Connectivity | Bluetooth 5.0 |
| Operating Range (m) | Up to 10 (33 ft) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Elite Active 75t
Engineered for superior sound with ANC. Secure active fit designed for sport.
Secure fit for active lifestyles
Go anywhere, do anything, without worrying about losing an earbud. Tested for secure fit, and with extra grip coating, Elite Active 75t earbuds are compact and comfortable. They’re designed to stay in place, even when you really put them through their paces.
Waterproof durability, guaranteed
IP57-rated, with a 2-year warranty* against dust and sweat, Elite Active 75t earbuds are also waterproof. Wear them throughout your day, from the bus or train, to the gym, and home again with no need to worry about getting caught in the rain.
Hear your music, and nothing else
Filter out the world and focus on your music, with Active Noise Cancellation (ANC). Use the Sound+ app to activate ANC the first time you use it and enable toggling between ANC and HearThrough via your earbud button. Now you can enjoy your workout without distractions.
More power, more freedom
Trust in a battery you can really rely on, with up to 5.5 hours on a single charge, with Active Noise Cancellation (ANC) on, with up to a total of up to 24 hours with the handy charging case. If you use them without ANC, they can go for even longer, with up to 7.5 hours in the buds and up to 28 hours in the case, while the fast charging feature gives you up to an hour of battery in just 15 minutes of charging.
Stay safe on the go
HearThrough mode uses the 4 built-in microphones to pick up the sounds around you and play them through your earbuds’ speakers, so you don’t need to pause playback to be able to hear what’s happening around you. Use the customizable slider in the Jabra Sound+ app to personalize how much surrounding audio you want to hear. HearThrough works when you’re listening to
audio or on a call, and also when there is no playback.
Great calls, wherever you are
Making and taking calls is always a great experience, thanks to enhanced 4-microphone technology, which filters out disruptive noise around you. Be confident that you can take that call, even in noisy environments like the gym.
Voice assistant enabled
Jabra Elite Active 75t lets you connect to Siri® and Google Assistant™, allowing you to access the information you need, when you need it – from setting appointments, to finding nearby events or having your messages read to you, and Bluetooth 5.0 allows you to seamlessly connect Elite Active 75t to your Android or iOS device.
Engineered for superior sound with ANC. Secure active fit designed for sport.
Secure fit for active lifestyles
Go anywhere, do anything, without worrying about losing an earbud. Tested for secure fit, and with extra grip coating, Elite Active 75t earbuds are compact and comfortable. They’re designed to stay in place, even when you really put them through their paces.
Waterproof durability, guaranteed
IP57-rated, with a 2-year warranty* against dust and sweat, Elite Active 75t earbuds are also waterproof. Wear them throughout your day, from the bus or train, to the gym, and home again with no need to worry about getting caught in the rain.
Hear your music, and nothing else
Filter out the world and focus on your music, with Active Noise Cancellation (ANC). Use the Sound+ app to activate ANC the first time you use it and enable toggling between ANC and HearThrough via your earbud button. Now you can enjoy your workout without distractions.
More power, more freedom
Trust in a battery you can really rely on, with up to 5.5 hours on a single charge, with Active Noise Cancellation (ANC) on, with up to a total of up to 24 hours with the handy charging case. If you use them without ANC, they can go for even longer, with up to 7.5 hours in the buds and up to 28 hours in the case, while the fast charging feature gives you up to an hour of battery in just 15 minutes of charging.
Stay safe on the go
HearThrough mode uses the 4 built-in microphones to pick up the sounds around you and play them through your earbuds’ speakers, so you don’t need to pause playback to be able to hear what’s happening around you. Use the customizable slider in the Jabra Sound+ app to personalize how much surrounding audio you want to hear. HearThrough works when you’re listening to
audio or on a call, and also when there is no playback.
Great calls, wherever you are
Making and taking calls is always a great experience, thanks to enhanced 4-microphone technology, which filters out disruptive noise around you. Be confident that you can take that call, even in noisy environments like the gym.
Voice assistant enabled
Jabra Elite Active 75t lets you connect to Siri® and Google Assistant™, allowing you to access the information you need, when you need it – from setting appointments, to finding nearby events or having your messages read to you, and Bluetooth 5.0 allows you to seamlessly connect Elite Active 75t to your Android or iOS device.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
