Spesifikasi
| Speaker Size (mm) | 12 |
|---|---|
| Corded Charging | USB-C |
| Standby Time | 6 months |
| Battery | Rechargeable lithium-ion battery |
| Connectivity | Bluetooth 5.1 |
| Charging Time (hour) | Up to 3 for full charge with dedicated USB wall charger (500mA) |
| Operating Range (m) | Up to 10 (33 ft) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ELITE 85t
Engineered for calls and music like never before. Fully adjustable Jabra
Advanced Active Noise Cancellation™ in a compact true wireless design.
Accept No Compromise
Jabra Advanced Active Noise Cancellation™ technology gives you complete control. With a dedicated ANC chip to power the fully adjustable digital ANC, dual sliders that you can adjust between full ANC, full transparency with HearThrough mode, and every possible level in between. And because it’s Jabra tech, it’s all crammed into a really compact design, so there’s no compromise on size either.
Big sound. Small body.
The key to making a great pair of ANC true wireless buds is accepting no compromise on size. These buds tick all the boxes, with 12mm speakers, powerful bass, a customizable equalizer and AAC and SBC codecs for rich, detailed sound, in a compact design.
Talk the talk
We’ve put three professional-grade microphones in each of these little buds. Then we added sidetone, so you can hear your own voice more naturally on calls, along with our latest and most advanced wind protection algorithms, so your conversations will be crystal-clear.
Best buds
Get up to 5.5 hours on a single charge with ANC on, with a total charge of up to 25 hours in the compact charging case. If you use them without ANC and HearThrough, you’ll get even more juice, with up to 7 hours in the buds and a total of 31 hours in the case. The case is Qi-certified, for wireless charging, and the buds are fast charging, giving you an hour of playback in just fifteen minutes.
Thousands of ears in the making
We scanned thousands of ears to develop Elite 85t. A semi-open design with pressure relief vents prevents pressure build up in the ear, while three sizes of oval silicon EarGels™ create a secure seal, boosting your music quality and keeping your ears feeling great all day.
The tough get going
We accepted no compromise engineering these little buds from strong, durable materials, so they’re built to last, with IPX4-rated protection from water and a 2-year extended warranty against dust and water**.
MySound is your sound
Our pioneering technology, MySound, expertly optimizes and configures your sound via an in-app hearing test, and then calibrates it on your earbuds. The result is music that’s perfectly tailored to your individual hearing profile, which you can then manually adjust using the customizable equalizer.
You’re in charge
The MyControls feature in the Sound+ app lets you change your button functions. That means you can now change how you use your buttons to start and skip tracks, answer and reject calls, and more, directly from the app.
Assistance on tap
Elite 85t has Alexa Built-in and works with Siri® and Google Assistant™, so you can speak to your favorite voice assistant, anytime. Beyond the box Your Elite 85t buds will sound great as soon as you unbox them, but downloading the Sound+ app will make them even better, with MySound and MyControls, call settings, customizable
equalizer options for personalization, and more.
Even better buds
With our latest software updates, you can personalize your buds like never before. Test your fit and ensure you’ve got the best seal for optimum sound quality, with MyFit. Or change the name of your buds, and define which soundmodes they cycle through when
you press the button on the go, to make them truly unique to you.
Engineered for calls and music like never before. Fully adjustable Jabra
Advanced Active Noise Cancellation™ in a compact true wireless design.
Accept No Compromise
Jabra Advanced Active Noise Cancellation™ technology gives you complete control. With a dedicated ANC chip to power the fully adjustable digital ANC, dual sliders that you can adjust between full ANC, full transparency with HearThrough mode, and every possible level in between. And because it’s Jabra tech, it’s all crammed into a really compact design, so there’s no compromise on size either.
Big sound. Small body.
The key to making a great pair of ANC true wireless buds is accepting no compromise on size. These buds tick all the boxes, with 12mm speakers, powerful bass, a customizable equalizer and AAC and SBC codecs for rich, detailed sound, in a compact design.
Talk the talk
We’ve put three professional-grade microphones in each of these little buds. Then we added sidetone, so you can hear your own voice more naturally on calls, along with our latest and most advanced wind protection algorithms, so your conversations will be crystal-clear.
Best buds
Get up to 5.5 hours on a single charge with ANC on, with a total charge of up to 25 hours in the compact charging case. If you use them without ANC and HearThrough, you’ll get even more juice, with up to 7 hours in the buds and a total of 31 hours in the case. The case is Qi-certified, for wireless charging, and the buds are fast charging, giving you an hour of playback in just fifteen minutes.
Thousands of ears in the making
We scanned thousands of ears to develop Elite 85t. A semi-open design with pressure relief vents prevents pressure build up in the ear, while three sizes of oval silicon EarGels™ create a secure seal, boosting your music quality and keeping your ears feeling great all day.
The tough get going
We accepted no compromise engineering these little buds from strong, durable materials, so they’re built to last, with IPX4-rated protection from water and a 2-year extended warranty against dust and water**.
MySound is your sound
Our pioneering technology, MySound, expertly optimizes and configures your sound via an in-app hearing test, and then calibrates it on your earbuds. The result is music that’s perfectly tailored to your individual hearing profile, which you can then manually adjust using the customizable equalizer.
You’re in charge
The MyControls feature in the Sound+ app lets you change your button functions. That means you can now change how you use your buttons to start and skip tracks, answer and reject calls, and more, directly from the app.
Assistance on tap
Elite 85t has Alexa Built-in and works with Siri® and Google Assistant™, so you can speak to your favorite voice assistant, anytime. Beyond the box Your Elite 85t buds will sound great as soon as you unbox them, but downloading the Sound+ app will make them even better, with MySound and MyControls, call settings, customizable
equalizer options for personalization, and more.
Even better buds
With our latest software updates, you can personalize your buds like never before. Test your fit and ensure you’ve got the best seal for optimum sound quality, with MyFit. Or change the name of your buds, and define which soundmodes they cycle through when
you press the button on the go, to make them truly unique to you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
