Spesifikasi
| Speaker Size (mm) | 40 |
|---|---|
| Form Factor | Over-ear headphone |
| Music and Talk time | Up to 41 hours (with ANC off) / Up to 36 hours (with ANC on) |
| Standby Time | >1 year (auto power off after 8 hours) |
| Bluetooth Compliance | Bluetooth 5.0 |
| Operating Range (m) | Up to 10 |
| Paired devices/Multi-Connect | Up to 8. Two devices can be connected at one time. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Jabra Elite 85h
Engineered for the best wireless calls and music experience with SmartSound
SmartSound: Audio that automatically adjusts to your surroundings.
SmartSound analyzes your sound environment and automatically applies your personalized audio, Active Noise Cancellation (ANC) and HearThrough settings, to give you the sound you need, when you need it.
Block unwanted background noise.
Smart Active Noise Cancellation (ANC) responds to your environment, switching itself on if it detects unwanted background noise, according to the preferences you set within the Jabra Sound+ app. The headphones contain 8 microphones out of which 4 are used by the powerful digital ANC to filter out the noise around you.
Exceptional music clarity.
The Elite 85h lets you customize your music settings for a personalized audio experience, so you can enjoy exceptional music clarity with purpose-built speakers.
Power your day.
With up to 36 hours of battery on a single charge (with ANC switched on) and fast charging, the Elite 85h lets you power through your day with a battery built to go the distance.
Unmatched call quality.
Advanced call technology uses 6 of the headset’s 8 microphones to greatly enhance call quality, blocking out more wind noise and background distractions.
Voice assistant enabled.
One-touch connection to Amazon Alexa, Siri®, and Google Assistant™** allows you to use voice commands to set appointments, find nearby events, or have your messages read to you.
Go anywhere with certified-rain-resistant durability.
Nano-coating of the internal components, combined with a 2-year warranty against water and dust*** means you can be confident your headphones is ready for whatever your day throws at it - literally. The Jabra Sound+ app. The perfect companion for your Jabra headphones. Access SmartSound and other features, enabling you to personalize the way you use your Jabra device.
*Verified by Delta, 03-01-2019. See facts on Jabra.com/commercial-claims
**Operating system dependent
***Registration required with the Jabra Sound+ app
Engineered for the best wireless calls and music experience with SmartSound
SmartSound: Audio that automatically adjusts to your surroundings.
SmartSound analyzes your sound environment and automatically applies your personalized audio, Active Noise Cancellation (ANC) and HearThrough settings, to give you the sound you need, when you need it.
Block unwanted background noise.
Smart Active Noise Cancellation (ANC) responds to your environment, switching itself on if it detects unwanted background noise, according to the preferences you set within the Jabra Sound+ app. The headphones contain 8 microphones out of which 4 are used by the powerful digital ANC to filter out the noise around you.
Exceptional music clarity.
The Elite 85h lets you customize your music settings for a personalized audio experience, so you can enjoy exceptional music clarity with purpose-built speakers.
Power your day.
With up to 36 hours of battery on a single charge (with ANC switched on) and fast charging, the Elite 85h lets you power through your day with a battery built to go the distance.
Unmatched call quality.
Advanced call technology uses 6 of the headset’s 8 microphones to greatly enhance call quality, blocking out more wind noise and background distractions.
Voice assistant enabled.
One-touch connection to Amazon Alexa, Siri®, and Google Assistant™** allows you to use voice commands to set appointments, find nearby events, or have your messages read to you.
Go anywhere with certified-rain-resistant durability.
Nano-coating of the internal components, combined with a 2-year warranty against water and dust*** means you can be confident your headphones is ready for whatever your day throws at it - literally. The Jabra Sound+ app. The perfect companion for your Jabra headphones. Access SmartSound and other features, enabling you to personalize the way you use your Jabra device.
*Verified by Delta, 03-01-2019. See facts on Jabra.com/commercial-claims
**Operating system dependent
***Registration required with the Jabra Sound+ app
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
