Spesifikasi
| Color | Gold |
|---|---|
| Speaker Size (mm) | 6 |
| Corded Charging | USB-C |
| Standby Time | 6 months |
| Battery | Rechargeable lithium-ion battery |
| Charging Time (hour) | Up to 2 and 20 minutes, full charge with dedicated USB wall charger (500mA) |
| Connectivity | Bluetooth 5.0 |
| Operating Range (m) | Up to 10 (33 ft) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered for superior sound with ANC.
Great calls. Great music. Great fit.
Compact comfort
Designed and tested for secure fit, so you can be confident that your earbuds will stay put. A new smaller design makes them the ideal fit for every type of ear while the ergonomic shape makes them exceptionally comfortable.
Great calls, anywhere
Making and taking calls is always a great experience, wherever you are, thanks to enhanced 4-microphone call technology, which filters out disruptive noise around you. Be confident that you can take that call, even in noisy or windy environments like the street or train station.
Hear your music, and nothing else
Filter out the world and focus on your music, with Active Noise Cancellation (ANC). Use the Sound+ app to activate ANC the first time you use it and enable toggling between ANC and HearThrough via your earbud button. Now you can enjoy your music without distractions.
More power, more freedom
Trust in a battery you can really rely on, with up to 5.5 hours on a single charge, with Active Noise Cancellation (ANC) on, with up to a total of up to 24 hours with the handy charging case. If you use them without ANC, they can go for even longer, with up to 7.5 hours in the buds and up to 28 hours in the case, while the fast charging feature gives you up to an hour of battery in just 15 minutes of charging.
Your music, your way
Listen to your music exactly the way you want to, with a customizable equalizer. Simply download the Jabra Sound+ app and set your levels to your preferences; whether you want to boost the bass or turn up the treble, your music will always sound exactly how it should.
Proven true wireless connection
With Jabra 4th generation true wireless connection, your music and calls will be stable, with no wires to get in the way, and no reason why you can’t enjoy reliable conversations and music. No audio dropouts, no interruptions.
Durability, guaranteed
Be ready for whatever the day throws at you – literally – with IP55-rated protection from dust and water. To give you even further peace of mind, the Jabra Elite 75t also comes with a 2-year warranty* against dust and water damage, so you can wear them with confidence.
Voice assistant enabled
Jabra Elite 75t lets you connect to Siri® and Google Assistant™, allowing you to access the information you need, when you need it – from setting appointments, to finding nearby events or having your messages read to you, and Bluetooth 5.0 allows you to seamlessly connect Elite 75t to your Android or iOS device.
Great calls. Great music. Great fit.
Compact comfort
Designed and tested for secure fit, so you can be confident that your earbuds will stay put. A new smaller design makes them the ideal fit for every type of ear while the ergonomic shape makes them exceptionally comfortable.
Great calls, anywhere
Making and taking calls is always a great experience, wherever you are, thanks to enhanced 4-microphone call technology, which filters out disruptive noise around you. Be confident that you can take that call, even in noisy or windy environments like the street or train station.
Hear your music, and nothing else
Filter out the world and focus on your music, with Active Noise Cancellation (ANC). Use the Sound+ app to activate ANC the first time you use it and enable toggling between ANC and HearThrough via your earbud button. Now you can enjoy your music without distractions.
More power, more freedom
Trust in a battery you can really rely on, with up to 5.5 hours on a single charge, with Active Noise Cancellation (ANC) on, with up to a total of up to 24 hours with the handy charging case. If you use them without ANC, they can go for even longer, with up to 7.5 hours in the buds and up to 28 hours in the case, while the fast charging feature gives you up to an hour of battery in just 15 minutes of charging.
Your music, your way
Listen to your music exactly the way you want to, with a customizable equalizer. Simply download the Jabra Sound+ app and set your levels to your preferences; whether you want to boost the bass or turn up the treble, your music will always sound exactly how it should.
Proven true wireless connection
With Jabra 4th generation true wireless connection, your music and calls will be stable, with no wires to get in the way, and no reason why you can’t enjoy reliable conversations and music. No audio dropouts, no interruptions.
Durability, guaranteed
Be ready for whatever the day throws at you – literally – with IP55-rated protection from dust and water. To give you even further peace of mind, the Jabra Elite 75t also comes with a 2-year warranty* against dust and water damage, so you can wear them with confidence.
Voice assistant enabled
Jabra Elite 75t lets you connect to Siri® and Google Assistant™, allowing you to access the information you need, when you need it – from setting appointments, to finding nearby events or having your messages read to you, and Bluetooth 5.0 allows you to seamlessly connect Elite 75t to your Android or iOS device.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
