Spesifikasi
| Speaker Size (mm) | 6 |
|---|---|
| IP Rating | IP57 |
| Packaging Dimensions (WxHxD) (mm) | 40x130x110.5 (1.57x5.12x 4.35inch) |
| Speaker Frequency Range (Hz) | 20 |
| Number of Microphones | 6 |
| EarGels Material | Silicone |
| Form Factor | In-ear true wireless earbuds |
| Mono Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Advanced audio engineering. Jabra MultiSensor Voice™ for revolutionary
call performance. Whenever. Wherever.
Revolutionizing calls. Redefining what’s possible.
Jabra MultiSensor Voice™ technology combines four powerful microphones, an advanced Voice Pick Up (VPU) sensor in each bud, and our proprietary Jabra algorithms. Automatically activating when it’s windy, the VPU sensors use bone conduction technology to transmit your voice, allowing these uniquely advanced algorithms to detect and cancel wind noise and other for a completely reinvented call experience, literally anywhere.
Get lost in music anywhere
Noise is everywhere. On the train, on the street, and especially when you’re working. But with our adjustable Active Noise Cancellation (ANC), the power to stop the real world intruding on your music is literally at your fingertips. Choose one of the five expertly-optimized ANC levels to decide how much noise you want to cancel, and give your music the silence it deserves.
Hear your surroundings
Our clever adjustable HearThrough technology uses the built-in microphones to pick up the sounds around you and play them in your ears, so you can selectively tune into the sounds that matter.
Choose one of our five levels of HearThrough in the Sound+ app, to control how much of the real world you hear when you tap the earbud button.
Put music to the test. We did.
We’ve refined and optimized the performance of our 6mm custom speakers, and meticulously positioned the internal components of Elite 7 Pro for rich, powerful, personalized sound. These clever little buds can automatically adjust your sound according to your unique hearing profile, while a customizable equalizer lets you fine tune your sound to your liking.
6 generations & 62,000 ears later
Elite 7 Pro is the latest in six generations of ground-breaking miniaturized tech, benefitting from over 150 years of audio expertise. We used data from over 62,000 ear scans to create the perfectly shaped bud, with a clean, elegant, minimalist profile, and a body designed to sit more snugly in the ear. Elite 7 Pro is a revolution in design evolution.
Experience the ultimate comfort
We’ve increased the tech and decreased the size of our latest true wireless buds, re-engineering the in-ear fit to make it our most comfortable yet. 16% smaller than our previous record, and exceptionally lightweight at just 5.4g each, with a pioneering new EarGel™ design with a rounded, tapered tip for an anatomicallyoptimized fit, these ultra-compact buds offer maximum comfort for
maximum wear.
Up to 8 hours of non-stop listening time
Elite 7 Pro features a re-engineered battery and our advanced efficiency technology, giving you up to 8 hours in the buds and up to 30 hours with the case. And if you do get caught out, a speedy
5-minute fast charge gets you up to an hour of power.
Use either earbud independently
With mono mode, you can use either earbud independently. Using your buds while you work? Keep an ear out by only using one bud, or take one out for a chat with a colleague. You can even extend your battery time by charging the one you’re not using, giving you even more time for your Friday playlist when you’re done for the day.
Instantly access voice assistance
Get assistance in an instant with Google Assistant* or Alexa Built-in, simply by tapping your earbud. Make a call, check the weather, or even play your favorite song on Spotify. Use MyControls to set it up in the Jabra Sound+ app, and let your preferred voice assistant keep your day running smoothly, wherever it takes you.
Small in size. Big on durability
Don’t be fooled by their size and discreet styling, these buds are seriously big on durability. Made from tough, premium materials, they come with IP57-rated waterproof protection and a 2- year
warranty.
Seamlessly switch from work to play
Working flexibly can be a juggling act, but with Bluetooth® Multipoint, you can stay seamlessly connected to two devices at once, easily switching between work and play.
call performance. Whenever. Wherever.
Revolutionizing calls. Redefining what’s possible.
Jabra MultiSensor Voice™ technology combines four powerful microphones, an advanced Voice Pick Up (VPU) sensor in each bud, and our proprietary Jabra algorithms. Automatically activating when it’s windy, the VPU sensors use bone conduction technology to transmit your voice, allowing these uniquely advanced algorithms to detect and cancel wind noise and other for a completely reinvented call experience, literally anywhere.
Get lost in music anywhere
Noise is everywhere. On the train, on the street, and especially when you’re working. But with our adjustable Active Noise Cancellation (ANC), the power to stop the real world intruding on your music is literally at your fingertips. Choose one of the five expertly-optimized ANC levels to decide how much noise you want to cancel, and give your music the silence it deserves.
Hear your surroundings
Our clever adjustable HearThrough technology uses the built-in microphones to pick up the sounds around you and play them in your ears, so you can selectively tune into the sounds that matter.
Choose one of our five levels of HearThrough in the Sound+ app, to control how much of the real world you hear when you tap the earbud button.
Put music to the test. We did.
We’ve refined and optimized the performance of our 6mm custom speakers, and meticulously positioned the internal components of Elite 7 Pro for rich, powerful, personalized sound. These clever little buds can automatically adjust your sound according to your unique hearing profile, while a customizable equalizer lets you fine tune your sound to your liking.
6 generations & 62,000 ears later
Elite 7 Pro is the latest in six generations of ground-breaking miniaturized tech, benefitting from over 150 years of audio expertise. We used data from over 62,000 ear scans to create the perfectly shaped bud, with a clean, elegant, minimalist profile, and a body designed to sit more snugly in the ear. Elite 7 Pro is a revolution in design evolution.
Experience the ultimate comfort
We’ve increased the tech and decreased the size of our latest true wireless buds, re-engineering the in-ear fit to make it our most comfortable yet. 16% smaller than our previous record, and exceptionally lightweight at just 5.4g each, with a pioneering new EarGel™ design with a rounded, tapered tip for an anatomicallyoptimized fit, these ultra-compact buds offer maximum comfort for
maximum wear.
Up to 8 hours of non-stop listening time
Elite 7 Pro features a re-engineered battery and our advanced efficiency technology, giving you up to 8 hours in the buds and up to 30 hours with the case. And if you do get caught out, a speedy
5-minute fast charge gets you up to an hour of power.
Use either earbud independently
With mono mode, you can use either earbud independently. Using your buds while you work? Keep an ear out by only using one bud, or take one out for a chat with a colleague. You can even extend your battery time by charging the one you’re not using, giving you even more time for your Friday playlist when you’re done for the day.
Instantly access voice assistance
Get assistance in an instant with Google Assistant* or Alexa Built-in, simply by tapping your earbud. Make a call, check the weather, or even play your favorite song on Spotify. Use MyControls to set it up in the Jabra Sound+ app, and let your preferred voice assistant keep your day running smoothly, wherever it takes you.
Small in size. Big on durability
Don’t be fooled by their size and discreet styling, these buds are seriously big on durability. Made from tough, premium materials, they come with IP57-rated waterproof protection and a 2- year
warranty.
Seamlessly switch from work to play
Working flexibly can be a juggling act, but with Bluetooth® Multipoint, you can stay seamlessly connected to two devices at once, easily switching between work and play.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
