Spesifikasi
| Speaker Size (mm) | 6 |
|---|---|
| IP Rating | IP57 |
| Packaging Dimensions (WxHxD) (mm) | 40x130x110.5 (1.57x5.12x 4.35inch) |
| Form Factor | In-ear true wireless earbuds |
| EarGels Material | Silicone |
| Mono Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ELITE 7 ACTIVE
Advanced audio engineering. Free your workout with
Jabra ShakeGrip™ for the ultimate active fit.
Get a grip on your workout
ShakeGrip™ is an innovative material that feels incredibly soft despite its firm grip. Made with a special Liquid Silicone Rubber compound that holds the buds more securely in the ear without the need for ear wings, ShakeGrip™ keeps your buds firmly in place, whether you’re walking, running, or repping.
Lose yourself in the music, and your workout
Our adjustable Active Noise Cancellation (ANC) blocks distracting background noise instantly, at the touch of a button. Simply choose one of our five levels of noise cancellation in the Jabra Sound+ app, and stay focused on your workout, no matter what.
Tap into the real world with HearThrough
When you need to be aware of your surroundings, tap the HearThrough button, and your buds use the internal mics to pick up the sounds around you. And because different environments call for different levels of awareness, you can choose from five levels of HearThrough in the Jabra Sound+ app.
A powerhouse of personalized sound
We’ve re-engineered the custom 6mm speakers in Elite 7 Active to bring you a rich, powerful music experience. Use our revolutionary MySound feature in the Jabra Sound+ app to tailor your music to your unique hearing profile, and customize it even further with the intuitive equalizer.
Great sound is nothing without comfort
We’ve made Elite 7 Active big on tech but small on size, for our most comfortable fit yet. Lightweight at just 5.5g / 0.2oz each and 16% smaller than Elite Active 75t (our previous smallest earbuds), they also feature a re-engineered EarGel™ design, for a more tapered, rounded fit that molds to the shape of your ear.
Clear calls wherever you run to
When it comes to taking calls, Elite 7 Active offers outstanding clarity. Four carefully placed internal and external microphones, covered with a fine SAATI Acoustex® mesh for wind noise protection, deliver outstanding call clarity, whether you’re working out, or working from home.
Battery life that covers the distance
With a re-engineered battery, Elite 7 Active delivers up to 8 hours of non-stop listening. And, with the handy charging case, your buds are good for up to 30 hours, with a speedy 5-minute fast charge for up to an hour of power.
Use either bud, with mono mode
Mono mode lets you use either bud independently. Keep the one you’re not using in the case, and you can even extend your battery by using one and charging the other.
Fast access to voice assistance
Get assistance in an instant with Google Assistant* or Alexa Built-in, simply by tapping your earbud. Make a call, check the weather, or even play your favorite song on Spotify. Use MyControls to set it up in the Jabra Sound+ app, and let your preferred voice assistant keep your day running smoothly, wherever it takes you.
Discreet but durable. Lightweight but heavy-duty.
Perfect for the outdoors, these IP57-rated buds are waterproof, sweatproof, and workout-proof, and come with a 2-year warranty when you register your buds in the Jabra sound+ app.
Advanced audio engineering. Free your workout with
Jabra ShakeGrip™ for the ultimate active fit.
Get a grip on your workout
ShakeGrip™ is an innovative material that feels incredibly soft despite its firm grip. Made with a special Liquid Silicone Rubber compound that holds the buds more securely in the ear without the need for ear wings, ShakeGrip™ keeps your buds firmly in place, whether you’re walking, running, or repping.
Lose yourself in the music, and your workout
Our adjustable Active Noise Cancellation (ANC) blocks distracting background noise instantly, at the touch of a button. Simply choose one of our five levels of noise cancellation in the Jabra Sound+ app, and stay focused on your workout, no matter what.
Tap into the real world with HearThrough
When you need to be aware of your surroundings, tap the HearThrough button, and your buds use the internal mics to pick up the sounds around you. And because different environments call for different levels of awareness, you can choose from five levels of HearThrough in the Jabra Sound+ app.
A powerhouse of personalized sound
We’ve re-engineered the custom 6mm speakers in Elite 7 Active to bring you a rich, powerful music experience. Use our revolutionary MySound feature in the Jabra Sound+ app to tailor your music to your unique hearing profile, and customize it even further with the intuitive equalizer.
Great sound is nothing without comfort
We’ve made Elite 7 Active big on tech but small on size, for our most comfortable fit yet. Lightweight at just 5.5g / 0.2oz each and 16% smaller than Elite Active 75t (our previous smallest earbuds), they also feature a re-engineered EarGel™ design, for a more tapered, rounded fit that molds to the shape of your ear.
Clear calls wherever you run to
When it comes to taking calls, Elite 7 Active offers outstanding clarity. Four carefully placed internal and external microphones, covered with a fine SAATI Acoustex® mesh for wind noise protection, deliver outstanding call clarity, whether you’re working out, or working from home.
Battery life that covers the distance
With a re-engineered battery, Elite 7 Active delivers up to 8 hours of non-stop listening. And, with the handy charging case, your buds are good for up to 30 hours, with a speedy 5-minute fast charge for up to an hour of power.
Use either bud, with mono mode
Mono mode lets you use either bud independently. Keep the one you’re not using in the case, and you can even extend your battery by using one and charging the other.
Fast access to voice assistance
Get assistance in an instant with Google Assistant* or Alexa Built-in, simply by tapping your earbud. Make a call, check the weather, or even play your favorite song on Spotify. Use MyControls to set it up in the Jabra Sound+ app, and let your preferred voice assistant keep your day running smoothly, wherever it takes you.
Discreet but durable. Lightweight but heavy-duty.
Perfect for the outdoors, these IP57-rated buds are waterproof, sweatproof, and workout-proof, and come with a 2-year warranty when you register your buds in the Jabra sound+ app.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
