Spesifikasi
| Speaker Size (mm) | ø40 |
|---|---|
| Dimensions (LxWxH) (mm) | 182.5x49x220 |
| Materials Used (outside) | Leatherette (PU), PC/ABS,PA Grillamid, ABS, aluminium with anodizing, silicone rubber with anti-stick oil |
| Cable Length (mm) | USB-C 300 |
| Operating Temperature (°C) | -10 to 55 |
| Storage Temperature (°C) | -20 to 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The biggest speakers.
Experience exceptional sound quality and music clarity, with the freedom of going wireless. Jabra headphones are known for their superior audio quality, with advanced 40mm speakers – the biggest this headphone category has to offer – for great music, wherever you listen.
The longest battery life.
Get up to 50 hours of battery life from a single charge, giving you more time to listen and enjoy. With the staying power to keep going for as long as you do, you won’t find a pair of headphones with a longer battery life in this price range.
The fastest charge.
Run out of battery? No worries. Ours is the fastest charge in this category too, and with it, you’re never more than a few minutes away from great music and calls. Get up to 10 hours of listening time in just 15 minutes of charging, and never worry about getting caught without battery again.
Quality conversations.
2-microphone call technology lets you make and take calls on the go and be confident that you’ll be heard. Whether you’re on a busy train or walking down the street, there’s nothing to stop you answering that call.
Customized music.
Use the customizable music equalizer, available in the Jabra Sound+ App, to tweak and customize your music until it sounds exactly how you like it. Boost the bass, or turn up the treble, so you get the sound experience you want, every time.
Handy voice assistants
Need to access information fast? Ask your voice assistant. Elite 45h works with Amazon Alexa, Siri® and Google Assistant™. Make calls, get directions, find nearby events or have your messages read to you, to help you get the most out of your day.
Your perfect sound.
Jabra Elite 45h contains the latest Jabra technology, MySound, which adjusts your music experience to suit your hearing. The result is perfectly balanced sound, tailored for your own personal hearing profile, so your favorite music always sounds exactly as it should.
Compact, foldable and lightweight design.
Compact, foldable and lightweight, these headphones are designed to fit perfectly into your life. Pack them in your bag or even just wear them round your neck, so your favorite playlist or that call from your best friend is only ever a moment away.
Supreme comfort.
Soft and moldable memory foam ear cushions ensure outstanding comfort and fit, making these headphones extremely comfortable when wearing for long periods. However long you wear them for, the ergonomic design will ensure maximum comfort for your ears.
Experience exceptional sound quality and music clarity, with the freedom of going wireless. Jabra headphones are known for their superior audio quality, with advanced 40mm speakers – the biggest this headphone category has to offer – for great music, wherever you listen.
The longest battery life.
Get up to 50 hours of battery life from a single charge, giving you more time to listen and enjoy. With the staying power to keep going for as long as you do, you won’t find a pair of headphones with a longer battery life in this price range.
The fastest charge.
Run out of battery? No worries. Ours is the fastest charge in this category too, and with it, you’re never more than a few minutes away from great music and calls. Get up to 10 hours of listening time in just 15 minutes of charging, and never worry about getting caught without battery again.
Quality conversations.
2-microphone call technology lets you make and take calls on the go and be confident that you’ll be heard. Whether you’re on a busy train or walking down the street, there’s nothing to stop you answering that call.
Customized music.
Use the customizable music equalizer, available in the Jabra Sound+ App, to tweak and customize your music until it sounds exactly how you like it. Boost the bass, or turn up the treble, so you get the sound experience you want, every time.
Handy voice assistants
Need to access information fast? Ask your voice assistant. Elite 45h works with Amazon Alexa, Siri® and Google Assistant™. Make calls, get directions, find nearby events or have your messages read to you, to help you get the most out of your day.
Your perfect sound.
Jabra Elite 45h contains the latest Jabra technology, MySound, which adjusts your music experience to suit your hearing. The result is perfectly balanced sound, tailored for your own personal hearing profile, so your favorite music always sounds exactly as it should.
Compact, foldable and lightweight design.
Compact, foldable and lightweight, these headphones are designed to fit perfectly into your life. Pack them in your bag or even just wear them round your neck, so your favorite playlist or that call from your best friend is only ever a moment away.
Supreme comfort.
Soft and moldable memory foam ear cushions ensure outstanding comfort and fit, making these headphones extremely comfortable when wearing for long periods. However long you wear them for, the ergonomic design will ensure maximum comfort for your ears.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
