Spesifikasi
| Speaker Size (mm) | 6 |
|---|---|
| IP Rating | IP57 |
| Packaging Dimensions (WxHxD) (mm) | 130x40x110 (5.12x1.57x4.33inch) |
| Form Factor | In-ear true wireless earbuds |
| EarGels Material | Silicone |
| Mono Mode | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Advanced audio engineering. Secure active fit
designed to stay in while you work out.
Incredible fit. Outstanding durability.
Made with a secure active fit and IP57-rated water and sweat proof protection, these buds are engineered for all kinds of workouts. And with a 2-year warranty*, you’ll never have to worry about your workout buddies letting you down.
Stay in the zone
Active Noise Cancellation (ANC) blocks intrusive sounds at the touch of a button, so you can stay immersed in your music. From ignoring the sound system at the gym, to filtering out ambient urban noise, ANC helps you get in – and stay in – the zone.
Customize your sound
Whether you want to boost the bass or turn up the treble, Jabra Elite 4 Active let you customize the sound of your workout soundtracks. Just download the Jabra Sound+ app and tune the equalizer to your preference, and activate Spotify Tap playback**
for instant, seamless connection to the music you need to power you through.
Stay alert with HearThrough
At the tap of a button, HearThrough uses the built-in microphones to pick up the sounds around you, and play them in your buds, so you don’t need to be cut off from the world. Perfect for when you need to hear the traffic on an urban run.
Clear calls in noisy places
With four built-in microphones, protected by a special mesh covering for added wind noise protection, you’ll be heard loud and clear on calls. No matter how busy the surroundings. From running on a busy street, to lifting weights in a noisy gym.
Perfect for sports. And life.
A wing-free, ergonomic design makes the Elite 4 Active comfortable, and unintrusive - perfect for any active lifestyle. So whether you’re working out or relaxing, you get all the benefits of a sports earbud, in a design that fits seamlessly into your life on the go.
Small on size. Big on power.
Elite 4 Active deliver up to 7 hours of continuous playback. Keep them in the case, and they’re good for up to 28 hours, and if you do get caught out, the handy fast charge feature gives you up to a full hour of playback in just 10 minutes of charging.
Use either bud, with mono mode
Mono mode lets you use either bud independently. Keep the one you’re not using in the case, and you can even extend your battery by using one and charging the other.
Seamless connectivity
Everything you need for a seamless, uninterrupted workout is right at your fingertips. Set up in the Sound+ app and enjoy instant access to Spotify Tap playback or Alexa Built-in**, without fumbling around for your phone. And with Google Fast Pair**, you can pair your earbuds to your Android device in seconds.
designed to stay in while you work out.
Incredible fit. Outstanding durability.
Made with a secure active fit and IP57-rated water and sweat proof protection, these buds are engineered for all kinds of workouts. And with a 2-year warranty*, you’ll never have to worry about your workout buddies letting you down.
Stay in the zone
Active Noise Cancellation (ANC) blocks intrusive sounds at the touch of a button, so you can stay immersed in your music. From ignoring the sound system at the gym, to filtering out ambient urban noise, ANC helps you get in – and stay in – the zone.
Customize your sound
Whether you want to boost the bass or turn up the treble, Jabra Elite 4 Active let you customize the sound of your workout soundtracks. Just download the Jabra Sound+ app and tune the equalizer to your preference, and activate Spotify Tap playback**
for instant, seamless connection to the music you need to power you through.
Stay alert with HearThrough
At the tap of a button, HearThrough uses the built-in microphones to pick up the sounds around you, and play them in your buds, so you don’t need to be cut off from the world. Perfect for when you need to hear the traffic on an urban run.
Clear calls in noisy places
With four built-in microphones, protected by a special mesh covering for added wind noise protection, you’ll be heard loud and clear on calls. No matter how busy the surroundings. From running on a busy street, to lifting weights in a noisy gym.
Perfect for sports. And life.
A wing-free, ergonomic design makes the Elite 4 Active comfortable, and unintrusive - perfect for any active lifestyle. So whether you’re working out or relaxing, you get all the benefits of a sports earbud, in a design that fits seamlessly into your life on the go.
Small on size. Big on power.
Elite 4 Active deliver up to 7 hours of continuous playback. Keep them in the case, and they’re good for up to 28 hours, and if you do get caught out, the handy fast charge feature gives you up to a full hour of playback in just 10 minutes of charging.
Use either bud, with mono mode
Mono mode lets you use either bud independently. Keep the one you’re not using in the case, and you can even extend your battery by using one and charging the other.
Seamless connectivity
Everything you need for a seamless, uninterrupted workout is right at your fingertips. Set up in the Sound+ app and enjoy instant access to Spotify Tap playback or Alexa Built-in**, without fumbling around for your phone. And with Google Fast Pair**, you can pair your earbuds to your Android device in seconds.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
